Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxury High Back Black Luggage Rack w/ Back Strap, Black Straps, 6 Pack - Pkg Qty 6
See all 51 items in product family

Luxury High Back Black Luggage Rack w/ Back Strap, Black Straps, 6 Pack - Pkg Qty 6

Item #: WBB547325

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $359.40 Save up to 33%
$39.95 each

Sold in packages of 6

Price: $239.70
Product Information
Customer Review
Product Q&A
Accessories
Luxury High Back Black Luggage Rack w/ Back Strap, Black Straps, 6 Pack

Deluxe black powder coated high back luggage rack, black 2-1/4" polypropylene straps and back straps. Protective high back wall guard. Protective nylon bumpers on back wall guard. Plastic, non marring feet and end caps. 6 Pack.

Product Specifications

    • WIDTH INCHES24-1/4
    • DEPTH INCHES16
    • HEIGHT INCHES26-1/2
    • ASSEMBLYAssembled
    • BRANDCentral Specialties LTD (CSL)
    • DESCRIPTIONMetal Luggage Rack
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1055B-BL-BL
    • PACKAGE QUANTITY6
    • TYPELuggage Racks - Convex Legs
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS6
    • STRAP CONSTRUCTIONPolypropylene
    • STRAP COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:27