Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Barbary Coast Table, 13-13/16"H, Metal Top, Fir Wood Frame, Distressed Natural

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Zuo Modern Barbary Coast Table, 13-13/16"H, Metal Top, Fir Wood Frame, Distressed Natural

Item #: WBB1045756

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $825.00 Save up to 50%
Price: $412.95
Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Barbary Coast Table, 13-13/16"H, Metal Top, Fir Wood Frame, Distressed Natural

An early 1900s industrial original once used to transport furniture, fabric and supplies across the factory floor. The cart is made from solid elm and the wheels are antiqued metal.

Product Specifications

    • LENGTH INCHES43-5/16
    • WIDTH INCHES28
    • DEPTH INCHES28
    • HEIGHT INCHES13-13/16
    • COLOR FINISHDistressed Natural
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • CONSTRUCTIONMetal
    • DESCRIPTIONMetal Table
    • FRAME CONSTRUCTIONFir Wood
    • MANUFACTURER PART NUMBER98130
    • CAPACITY LBS100
    • COLLECTIONBarbary Coast
    • STYLEBarbary Coast
    • LIMITED WARRANTY1 Year
    • INDOOR/OUTDOORIndoor
    • TABLE TOP CONSTRUCTIONMetal
    • APPLICATIONOccasional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:60