Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Civic Center Table, 14-5/8"H, Metal Top, Fir Wood Frame, Distressed Natural

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Zuo Modern Civic Center Table, 14-5/8"H, Metal Top, Fir Wood Frame, Distressed Natural

Item #: WBB1045766

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $657.00 Save up to 50%
Price: $328.95
Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Civic Center Table, 14-5/8"H, Metal Top, Fir Wood Frame, Distressed Natural

Long and thick elm wood planks are fused together on top an antiqued metal base. Add an industrial touch to your living space. Some assembly is required

Product Specifications

    • LENGTH INCHES32-5/16
    • WIDTH INCHES32-5/16
    • DEPTH INCHES32-5/16
    • HEIGHT INCHES14-5/8
    • COLOR FINISHDistressed Natural
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • CONSTRUCTIONMetal
    • DESCRIPTIONMetal Table
    • FRAME CONSTRUCTIONFir Wood
    • MANUFACTURER PART NUMBER98122
    • CAPACITY LBS100
    • COLLECTIONCivic Center
    • STYLECivic Center
    • LIMITED WARRANTY1 Year
    • APPLICATIONOccasional
    • TABLE TOP CONSTRUCTIONMetal
    • INDOOR/OUTDOORIndoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:46