Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Civic Center Table, 16"H, Metal Top, Fir Wood Frame, Distressed Natural

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Zuo Modern Civic Center Table, 16"H, Metal Top, Fir Wood Frame, Distressed Natural

Item #: WBB1045765

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $657.00 Save up to 50%
Price: $ 328.95
Product Information
Product Q&A
Zuo Modern Civic Center Table, 16"H, Metal Top, Fir Wood Frame, Distressed Natural

Perfect for those small spaces, the Civic Center nesting tables slide together for a space saving design. Pull them out for extra table top space. Tops are from solid elm and the base is antiqued metal.

Product Specifications

    • LENGTH INCHES15-11/16
    • WIDTH INCHES15-11/16
    • DEPTH INCHES15-11/16
    • HEIGHT INCHES16
    • COLOR FINISHDistressed Natural
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • CONSTRUCTIONMetal
    • DESCRIPTIONMetal Table
    • FRAME CONSTRUCTIONFir Wood
    • MANUFACTURER PART NUMBER98121
    • CAPACITY LBS100
    • COLLECTIONCivic Center
    • STYLECivic Center
    • LIMITED WARRANTY1 Year
    • TABLE TOP CONSTRUCTIONMetal
    • INDOOR/OUTDOORIndoor
    • APPLICATIONOccasional

Customers Who Viewed This Also Viewed