Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Discovery Table, 17"H, Tempered Glass Frame, Clear Glass

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Zuo Modern Discovery Table, 17"H, Tempered Glass Frame, Clear Glass

Item #: WBB0287210

Sold By: globalindustrial.com

Expected ship date 04/28/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $807.00 Save up to 50%
Price: $403.95
Product Information
Customer Review
Product Q&A
Zuo Modern Discovery Table, 17"H, Tempered Glass Frame, Clear Glass

Flowing in form and function, the Discovery is made from a single piece of bent semi-tempered glass with frosted bands.

Product Specifications

    • LENGTH INCHES49-13/16
    • WIDTH INCHES23-1/2
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES17
    • COLOR FINISHClear Glass
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • CONSTRUCTIONTempered Glass
    • DESCRIPTIONTempered Glass Frame Table
    • FRAME CONSTRUCTIONTempered Glass
    • MANUFACTURER PART NUMBER404102
    • WEIGHT LBS141.0
    • CAPACITY LBS100
    • ASSEMBLY RATING CHARTNo Assembly Needed
    • COLLECTIONDiscovery
    • STYLEDiscovery
    • LIMITED WARRANTY1 Year
    • INDOOR/OUTDOORIndoor
    • TABLE TOP CONSTRUCTION--
    • APPLICATIONOccasional

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

how much weight can this table hold?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed