Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Eileen Gray Table, 26-37"H, Tempered Glass Top, Chromed Frame Frame, Clear Glass

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Zuo Modern Eileen Gray Table, 26-37"H, Tempered Glass Top, Chromed Frame Frame, Clear Glass

Item #: WBB0287211

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $357.00 Save up to 50%
Price: $178.95
Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Eileen Gray Table, 26-37"H, Tempered Glass Top, Chromed Frame Frame, Clear Glass

One of the true modern classics, the Eileen Grey has a clear tempered glass top with a chromed steel tube frame and adjustable height.

Product Specifications

    • LENGTH INCHES19-1/2
    • WIDTH INCHES19-1/2
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES26-37
    • COLOR FINISHClear Glass
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • CONSTRUCTIONTempered Glass
    • DESCRIPTIONTempered Glass Table
    • DIAMETER INCHES19-1/2
    • FRAME CONSTRUCTIONChromed Frame
    • MANUFACTURER PART NUMBER401138
    • WEIGHT LBS22.0
    • CAPACITY LBS100
    • ASSEMBLY RATING CHARTNo Assembly Needed
    • COLLECTIONEileen Gray
    • STYLEEileen Gray
    • LIMITED WARRANTY1 Year
    • APPLICATIONOccasional
    • TABLE TOP CONSTRUCTIONTempered Glass
    • INDOOR/OUTDOORIndoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:64