Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Novel Table, 31-13/16"H, Brushed Stainless Steel Frame

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Zuo Modern Novel Table, 31-13/16"H, Brushed Stainless Steel Frame

Item #: WBB1045936

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,197.00 Save up to 50%
Price: $599.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Zuo Modern Novel Table, 31-13/16"H, Brushed Stainless Steel Frame

Like support beams in a high rise, the Novel series is strong and sturdy. Made from 100% stainless steel.

Product Specifications

    • LENGTH INCHES42-13/16
    • WIDTH INCHES15-1/2
    • DEPTH INCHES15-1/2
    • HEIGHT INCHES31-13/16
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • CONSTRUCTIONBrushed Stainless Steel
    • DESCRIPTIONTempered Glass Frame Table
    • FRAME CONSTRUCTIONBrushed Stainless Steel
    • MANUFACTURER PART NUMBER100085
    • CAPACITY LBS100
    • COLLECTIONNovel
    • STYLENovel
    • LIMITED WARRANTY1 Year
    • TABLE TOP CONSTRUCTION--
    • INDOOR/OUTDOORIndoor
    • APPLICATIONOccasional

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

how much weight can this table hold?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:66