Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Radical Table, 18-30"H, Tempered Glass Top, Chromed Frame Frame, Gray

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Zuo Modern Radical Table, 18-30"H, Tempered Glass Top, Chromed Frame Frame, Gray

Item #: WBB1045896

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $237.00 Save: up to 42%
Price: $136.95
Product Information
Product Q&A
Accessories
Zuo Modern Radical Table, 18-30"H, Tempered Glass Top, Chromed Frame Frame, Gray

Constructed of tempered glass and chrome, the Radical side table features an adjustable mechanism for every leisure setting.

Product Specifications

    • LENGTH INCHES17-11/16
    • WIDTH INCHES17-11/16
    • DEPTH INCHES17-11/16
    • HEIGHT INCHES18-30
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • CONSTRUCTIONTempered Glass
    • DESCRIPTIONTempered Glass Table
    • FRAME CONSTRUCTIONChromed Frame
    • MANUFACTURER PART NUMBER401154
    • CAPACITY LBS100
    • COLLECTIONRadical
    • STYLERadical
    • LIMITED WARRANTY1 Year
    • INDOOR/OUTDOORIndoor
    • APPLICATIONOccasional
    • TABLE TOP CONSTRUCTIONTempered Glass
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.