Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Wilco Table, 22-13/16"H, MDF Top, Fiberglass Frame, Red

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Zuo Modern Wilco Table, 22-13/16"H, MDF Top, Fiberglass Frame, Red

Item #: WBB1045900

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $447.00 Save up to 50%
Price: $223.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Wilco Table, 22-13/16"H, MDF Top, Fiberglass Frame, Red

Timeless and classic, the Wilco side table will add contemporary flare to any room. The top is glossy painted MDF and the base is glossy coated fiberglass.

Product Specifications

    • LENGTH INCHES19-13/16
    • WIDTH INCHES19-13/16
    • DEPTH INCHES19-13/16
    • HEIGHT INCHES22-13/16
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • CONSTRUCTIONMDF
    • DESCRIPTIONMDF Table
    • FRAME CONSTRUCTIONFiberglass
    • MANUFACTURER PART NUMBER401143
    • CAPACITY LBS100
    • COLLECTIONWilco
    • STYLEWilco
    • LIMITED WARRANTY1 Year
    • TABLE TOP CONSTRUCTIONMDF
    • INDOOR/OUTDOORIndoor
    • APPLICATIONOccasional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:23