Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Zeon Table, 15"H, Tempered Glass Top, Painted Steel Frame, Black

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Zuo Modern Zeon Table, 15"H, Tempered Glass Top, Painted Steel Frame, Black

Item #: WBB1045951

Sold By: globalindustrial.com

Expected ship date 02/19/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $657.00 Save up to 50%
Price: $328.95
Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Zeon Table, 15"H, Tempered Glass Top, Painted Steel Frame, Black

Fall in love with the long, asymmetrical lines running through the Zeon coffee table. With a clear tempered glass top and painted frame, this coffee table adds abstract art in a functional way in every room.

Product Specifications

    • LENGTH INCHES51
    • WIDTH INCHES27-1/2
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES15
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • CONSTRUCTIONTempered Glass
    • DESCRIPTIONTempered Glass Table
    • FRAME CONSTRUCTIONPainted Steel
    • MANUFACTURER PART NUMBER404195
    • CAPACITY LBS100
    • COLLECTIONZeon
    • STYLEZeon
    • LIMITED WARRANTY1 Year
    • INDOOR/OUTDOORIndoor
    • TABLE TOP CONSTRUCTIONTempered Glass
    • APPLICATIONOccasional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:60