Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96" x 37" Double Reception Desk, Cherry Surface Gray Vinyl

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

96" x 37" Double Reception Desk, Cherry Surface Gray Vinyl

Item #: WBF11551GY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,780.00 Save up to 52%
Price: $ 1,808.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CONTEMPORARY RECEPTION DESKS
These contemporary style reception desks provide a warm welcome to any office reception area and waiting room. Desks and counter tops are made with thermo fused melamine. Top section of these reception stations feature translucent polycarbonate with a frosted finish to allow light to penetrate without compromising privacy. Panels are covered in textured vinyl for a long lasting, easy-to-clean surface. These front counter reception desks feature a steel frame with silver painted finish. Includes cable management openings and leveling floor glides. Counter tops are 14”D x 42”H; desks measure 24”D x 29 1/2"H. Easy, tool free assembly.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES37
    • HEIGHT INCHES42
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDOFM
    • CONSTRUCTIONVinyl
    • DESCRIPTIONDouble Reception Desk
    • FRAME COLORGray
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURER PART NUMBERPG296-GF-GV-CHY-2
    • MODELF11551GY
    • TOP FINISHCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!