Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Reception Furniture


(2,025 Items)
Sub Category
Reception Desks (99)
Remove
96" x 37" Double Reception Desk, Maple Surface Beige Vinyl
Remove

      Items
96" x 37" Double Reception Desk, Maple Surface Beige Vinyl 96" x 37" Double Reception Desk, Maple Surface Beige Vinyl


96" x 37" Double Reception Desk, Maple Surface Beige Vinyl
96" x 37" Double Reception Desk, Cherry Surface Beige Vinyl 96" x 37" Double Reception Desk, Cherry Surface Beige Vinyl 96" x 37" Double Reception Desk, Cherry Surface Beige Vinyl  
see additional photos
96" x 37" Double Reception Desk, Maple Surface Beige Vinyl
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBF11552BG
List Price $3,780.00    Save 52%
Price: $1,796.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

CONTEMPORARY RECEPTION DESKS
These contemporary style reception desks provide a warm welcome to any office reception area and waiting room. Desks and counter tops are made with thermo fused melamine. Top section of these reception stations feature translucent polycarbonate with a frosted finish to allow light to penetrate without compromising privacy. Panels are covered in textured vinyl for a long lasting, easy-to-clean surface. These front counter reception desks feature a steel frame with silver painted finish. Includes cable management openings and leveling floor glides. Counter tops are 14”D x 42”H; desks measure 24”D x 29 1/2"H. Easy, tool free assembly.

Product Specifications
WIDTH INCHES 96
DEPTH INCHES 37
HEIGHT INCHES 42
COLOR FINISH Maple
ASSEMBLY Unassembled
BRAND OFM
CONSTRUCTION Vinyl
DESCRIPTION Double Reception Desk
FRAME COLOR Beige
FRAME CONSTRUCTION Metal
MANUFACTURERS PART NUMBER PG296-GF-BV-MAP-2
MODEL F11552BG
TOP FINISH Maple


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)