Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Reception Furniture


(2,025 Items)
Sub Category
Reception Desks (99)
Remove
Napoli Pedestal Style Reception With Return Station - Golden Cherry
Remove

      Items
Napoli Pedestal Style Reception With Return Station - Golden Cherry Napoli Pedestal Style Reception With Return Station - Golden Cherry


Napoli Pedestal Style Reception With Return Station - Golden Cherry
Napoli Pedestal Style Reception Station Napoli Pedestal Style Reception Station    
see additional photos
Napoli Pedestal Style Reception With Return Station - Golden Cherry
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WB238610AK
Price: $2,708.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

NAPOLI RECEPTION SEATING
Pedestal Style with Return - Golden Cherry Finish

Ideal for reception areas and secure access points, these reception stations have hand selected matching grain patterns. Features a 14-step handcrafted finish with 2 lacquer coats for heat and stain resistance. Large 86"W desk includes a reception screen on 3 sides. Includes a floating, frosted-glass counter to hide contents on desktop. Includes a center drawer and 2 pedestals. One pedestal has 2 file drawers; one includes 2 box drawers and a file drawer. Drawers include full-extension ball bearing slides with full-depth finished interiors. Return easily mounts to left or right side of desk. Easy assembly. Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 87-1/4
DEPTH INCHES 85-1/4
HEIGHT INCHES 43-3/4
COLOR FINISH Golden Cherry
ASSEMBLY Unassembled
BRAND Mayline®
DESCRIPTION Pedestal with Return
MODEL 238610AK


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)