CORSICA RECEPTION SUITES Reception Suite with Left-Hand Return
Wood veneer reception stations offer an elegant style that creates a sophisticated reception area. These reception workstations are manufactured using North American AA-grade hardwood, hand-selected veneers to ensure matching grain patterns. Veneer surfaces are finished in 2 coats that provide heat and stain resistance. Reception stations consist of 72” Straight Front Desk, Reception Counter, Reception Counter Return and Return Screen. Work surfaces are full 2” thick with tapered edges for safety. Workstations have full height modesty panels and beveled edges on ends to match desk detailing. Desk includes 2 cable management openings on surface. Raised reception counter provides added privacy and includes writing surface for visitors. This L-shaped reception station includes 2 full pedestals and center drawer. One pedestal includes 2 file drawers; the other includes 2 box drawers and 1 file drawer. Pedestal drawers feature finished veneered interiors. Drawers pull out easily on full-extension ball bearing glides. File drawers accommodates letter or legal sized hanging file folders. Pedestals include gang lock with removable core. Meets or exceeds ANSI/BIFMA standards. Easy assembly. Lifetime Limited Warranty.