Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Brand Sectional, 34

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Zuo Modern Brand Sectional, 34"H, Fiber Frame, Blue Denim

Item #: WBB1045944

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,575.00 Save: up to 44%
Price: $2,567.00
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Accessories
Zuo Modern Brand Sectional, 34"H, Fiber Frame, Blue Denim

The Brand sectional has the grandeur of a sectional but with ample storage. The chaise and sofa seat open for storage and the sofa back folds back to create a sleeping place. Two storage pouches on either side of the sectional are perfect for remotes and magazines. The sectional has a solid wood base wrapped in a denim upholstery.

Product Specifications

    • LENGTH INCHES38-7/8
    • WIDTH INCHES66-13/16
    • DEPTH INCHES38-7/8
    • HEIGHT INCHES34
    • COLOR FINISHBlue Denim
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • CONSTRUCTIONDenim
    • DESCRIPTIONDenim Sectional
    • FRAME CONSTRUCTIONFiber
    • MANUFACTURER PART NUMBER98211
    • PACKAGE QUANTITY1
    • TYPESectional
    • CAPACITY LBS250
    • COLLECTIONBrand
    • STYLEBrand
    • LIMITED WARRANTY1 Year
    • INDOOR/OUTDOORIndoor
    • UPHOLSTERYDenim
    • APPLICATIONOccasional

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.