Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Ottoman Not Included

American Furniture Classics Wild Horses Chair, 100% Cotton Tapestry

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

American Furniture Classics Wild Horses Chair, 100% Cotton Tapestry

Item #: WBB1107651

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $716.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
American Furniture Classics Wild Horses Chair, 100% Cotton Tapestry

Bring the warmth and comfort of a Wild Horses Lodge into your home. Quality construction, featuring solid wood frames and solid wood legs, ensures years of enjoyment. Lodge-inspired tapestry, coupled with beautiful nail head accents, spice up the rustic appeal of this chair. Soft, but supportive, cushions are filled with high-density foam and a layer of fiber wrap. This is a perfect chair for your den or living room.

Limited Warranty:
Frames are warranted to be free from defective materials and manufacturing defects for a period of one year from the date of purchase under normal household use. Springs and straps are warranted against breakage caused by metal fatigue or spring clips pulling loose from the frame for a period of one year. All cushions are warranted against loss of resiliency for a period of one year from the date of purchase. All cushions will soften and conform to the shape of the user. This is considered normal wear and not loss of resiliency or a defect. Fabric is warranted to be free of defects in material and workmanship for a period of one year. The warranty does not cover tears, burns, stains, flattening of nap, pilling, fading or shrinking and is not valid when heavy soiling or abuse is evident. Any damage resulting from chemical treatment or improper cleaning is also excluded from this warranty. Under this warranty, the manufacturer, at its option, will repair or replace any part or parts found to be defective.

Product Specifications

    • WIDTH INCHES44
    • DEPTH INCHES37
    • HEIGHT INCHES36
    • COLOR FINISHMulti
    • ASSEMBLYScrew on Legs
    • BACK HEIGHT INCHES20
    • BACK WIDTH INCHES36
    • BRANDAmerican Furniture Classics
    • DESCRIPTIONChair
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURER PART NUMBER8501-40
    • SEAT WIDTH INCHES24
    • SEAT DEPTH INCHES21
    • SEAT HEIGHT INCHES20
    • COLLECTIONWild Horses
    • # OF PIECES1
    • UPHOLSTERY100 Percent Cotton Tapestry
    • LEG TYPESolid Wood Square Leg

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:66