Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hose & Cord Reels


(1,647 Items)
Sub Category
Dual-Pedestal-Mounting (31)
Remove
Dual Pedestal, 3/8 x 35ft, 4000 psi, Grease with Hose
Remove

      Items
Dual Pedestal, 3/8 x 35ft, 4000 psi, Grease with Hose Dual Pedestal, 3/8 x 35ft, 4000 psi, Grease with Hose


Dual Pedestal, 3/8 x 35ft, 4000 psi, Grease with Hose
Dual Pedestal, 3/8 x 35ft, 4000 psi, Grease with Hose
Sold by: globalindustrial.com
Availability:  Usually ships in 6 to 9 days
Stock No: WBB250694
FREE Shipping within the contiguous US
Price: $499.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dual Pedestal, 3/8 x 35ft, 4000 psi, Grease With Hose

Reelcraft's Spring Retractable Reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance. All-steel construction and a baked-on powder coat finish combine to produce a rugged corrosion resistant product suitable for a wide variety of heavy duty applications. Reels are also supplied with Reelcraft's new ball-bearing style swivel. Low pressure reels furnished standard with PVC hose. Medium pressure reels are furnished standard with S.A.E. 100 R1T one wire braid hose.

Features
  • Hose anti-latch out feature ensures hose retracts every time.
  • Guide arm is field adjustable for wall, ceiling, or truck mounting positions.
  • Dual pedestal base and guide arm design, structurally reinforced.
  • Five-in-one heat treated aluminum casting incorporates main shaft, ratchet, spring arbor and inlet/outlet plumbing in one piece casting.
  • Containerized spring assembly. Provides safe and easy handling during maintenance.
  • Two sealed ball bearings for smooth rotation of main shaft.


Product Specifications
LENGTH INCHES 14.375
WIDTH INCHES 9
HEIGHT INCHES 16.375
COLOR Red
BRAND Reelcraft
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER DP5635 OHP
PSI 4000
INLET 1/2 (F)NPTF
HOSE I.D. 3/8
HOSE LENGTH 35
OUTLET 1/4 (M)NPTF
FOR USE WITH Grease With Hose


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Dual Pedestal, 1/2 x 50ft, 300 psi, Air/Water with Hose

Dual Pedestal, 1/2 x 50ft, 300 psi, Air/Water with Hose

FREE Shipping
From $388.95
More Info
Add to Cart
All Steel Reel Spring Rewind With 1/2 Inch Hose

All Steel Reel Spring Rewind With 1/2 Inch Hose

From $459.95
More Info
Add to Cart
Dual Pedestal, 1/4 x 50ft, 5000 psi, Grease with Hose

Dual Pedestal, 1/4 x 50ft, 5000 psi, Grease with Hose

FREE Shipping
From $561.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)