Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hose & Cord Reels


(1,647 Items)
Sub Category
General Purpose Low Pressure Air/Water (407)
Remove
3/4 x 50ft, 1000 psi, without Hose, Air Motor
Remove

      Items
3/4 x 50ft, 1000 psi, without Hose, Air Motor 3/4 x 50ft, 1000 psi, without Hose, Air Motor


3/4 x 50ft, 1000 psi, without Hose, Air Motor
3/4 x 50ft, 1000 psi, without Hose, Air Motor
Sold by: globalindustrial.com
Availability:  Usually ships in 6 to 9 days
Stock No: WBB250718
FREE Shipping within the contiguous US
Price: $493.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3/4 x 50ft, 1000 psi, Without Hose, Air Motor

Air Motor Driven Reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life. Vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control. Filter, regulator, lubricator required. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel.

Product Specifications
LENGTH INCHES 17.25
WIDTH INCHES 17.75
HEIGHT INCHES 20.25
COLOR Red
BRAND Reelcraft
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER AA33106 L4A
PSI 1000
HOSE I.D. 3/4
HOSE LENGTH 50
INLET 3/4 (F)NPTF
FOR USE WITH Without Hose
OUTLET 0.75


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3/8 x 25, 300 psi, 45 lbs, Hose Assemblies

3/8 x 25, 300 psi, 45 lbs, Hose Assemblies

From $18.00
select
Qty: Add to Cart
1/2 x 50, 300 psi, 105 lbs, 1/2 x 3/8, Hose Assemblies

1/2 x 50, 300 psi, 105 lbs, 1/2 x 3/8, Hose Assemblies

FREE Shipping
From $38.95
select
Qty: Add to Cart
1/4 x 25, 300 psi, 30 lbs, Hose Assemblies

1/4 x 25, 300 psi, 30 lbs, Hose Assemblies

From $17.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)