Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pressure Wash, 3/8 x 50ft, 4500 psi, Pressure Wash, without Hose
See all 3 items in product family

Pressure Wash, 3/8 x 50ft, 4500 psi, Pressure Wash, without Hose

Item #: WBB250867

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 388.95
Product Information
Customer Review
Product Q&A
Accessories
Pressure Wash, 3/8 x 50ft, 4500 psi, Pressure Wash, Without Hose

Compact design and quality steel construction are incorporated into Reelcraft's line of pressure wash reels, rated up to 4500 PSI. Reels are able to carry 50 to 400 feet of tangle-free hose and are complete with a high pressure water swivel for maximum product delivery. The high pressure water swivel is designed to handle a broad range of pressures, temperatures and chemicals; perfect for agricultural/marine, equipment cleaning and pressure washing applications.

Product Specifications

    • LENGTH INCHES19
    • WIDTH INCHES7
    • HEIGHT INCHES20.25
    • COLORRed
    • HOSE/CORD INCLUDEDNo
    • PSI4500
    • HOSE LENGTH50
    • OUTLET0.5
    • HOSE I.D.3/8
    • MANUFACTURERS PART NUMBERPW7600 OHP
    • CONSTRUCTIONSteel
    • FOR USE WITHPressure Wash
    • INLET1/2 (F)NPTF

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result