Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell R24BA1006 Heat Sequencer W/ Two Switches 20 Sec Timing

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Honeywell R24BA1006 Heat Sequencer W/ Two Switches 20 Sec Timing

Item #: WBB393810

Sold By: globalindustrial.com

Expected ship date 11/07/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25
Product Information
Customer Review
Product Q&A
Honeywell Heat Sequencer W/ Two Switches 20 Sec Timing

Heat Sequencer with two switches.

Product Specifications

    • DELAY TIME OFF40 - 110 sec
    • DELAY TIME ON1 - 20 sec
    • MANUFACTURERS PART NUMBERR24BA1006
    • TIMINGS1
    • CONTROL VOLTAGE24
    • CONNECTION TYPESolder Or Screw Type 1/4" Quick Connect
    • BRANDHoneywell

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!