Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell R24BA3002 Heat Sequencer W/ Two Switches 90 Sec Timing

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Honeywell R24BA3002 Heat Sequencer W/ Two Switches 90 Sec Timing

Item #: WBB393811

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25
Product Information
Customer Review
Product Q&A
Honeywell Heat Sequencer W/ Two Switches 90 Sec Timing

Heat Sequencer with two switches.

Product Specifications

    • DELAY TIME ON30 - 90 sec
    • DELAY TIME OFF1 - 30 sec
    • BRANDHoneywell
    • MANUFACTURERS PART NUMBERR24BA3002
    • TIMINGS1
    • CONNECTION TYPESolder Or Screw Type 1/4" Quick Connect
    • CONTROL VOLTAGE24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!