Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® 18" x 30" Trapezoid Adj Activity Table Blue Top Black Edge Chunky Legs Ball Glide

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

ECR4Kids® 18" x 30" Trapezoid Adj Activity Table Blue Top Black Edge Chunky Legs Ball Glide

Item #: WBB794691

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $150.00 Save up to 35%
Qty Price
1-5 $103.95 ea.
6+ $96.95 ea.
OUT OF STOCK.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECR4Kids® 18" x 30" Trapezoid Adj Activity Table Blue Top Black Edge Chunky Legs Ball Glide

Table tops feature stain-resistant and easy to clean laminate on both sides. Adjustable legs available in 3 different size ranges: Standard (19"-30"), Juvenile (15"-23"), Chunky (15"-24"). The stain resistant laminate top is easy to clean, and the edges are rounded for safety. Available with composite ball glides for durability and protection on hard floors and carpet or standard nylon swivel glides.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES18
    • HEIGHT INCHES15 to 24
    • TOP BANDING COLORBlack
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURERS PART NUMBERELR-14118-BLBK-C
    • CERTIFIED/APPROVEDGreenGuard® Certified
    • BRANDECR4Kids®
    • FRAME CONSTRUCTIONSteel
    • DESCRIPTIONActivity Table
    • FRAME COLORBlack/Chrome
    • TOP CONSTRUCTIONLaminate
    • SHAPETrapezoid
    • GLIDE TYPEBall Glide
    • LIMITED WARRANTY10 Years
    • ASSEMBLYUnassembled
    • TOP COLORBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:25