Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® 24" x 60" Rect Adj Activity Table Red Top Black Edge Standard Legs Ball Glide

Rollover image to zoom in

Click image to enlarge

See all 224 items in product family

ECR4Kids® 24" x 60" Rect Adj Activity Table Red Top Black Edge Standard Legs Ball Glide

Item #: WBB795337

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.99 Save up to 18%
Qty Price
1-5
$172.95 ea.
6+ $163.95 ea.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
ECR4Kids® 24" x 60" Rect Adj Activity Table Red Top Black Edge Standard Legs Ball Glide

Table tops feature stain-resistant and easy to clean laminate on both sides. Adjustable legs available in 3 different size ranges: Standard (19"-30"), Juvenile (15"-23"), Chunky (15"-24"). The stain resistant laminate top is easy to clean, and the edges are rounded for safety. Available with composite ball glides for durability and protection on hard floors and carpet or standard nylon swivel glides.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES19 to 30
    • TOP BANDING COLORBlack
    • LEG TYPEStandard
    • MANUFACTURERS PART NUMBERELR-14108-RDBK-SB
    • GLIDE TYPEBall Glide
    • LEG COLORBlack
    • TOP FINISHRed
    • ASSEMBLYUnassembled
    • TOP CONSTRUCTIONLaminate
    • SHAPERectangle
    • LIMITED WARRANTY10 Years
    • DESCRIPTIONAdjustable Activity Table
    • CERTIFIED/APPROVEDGreenGuard® Certified
    • BRANDECR4Kids®
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.