Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,336 Items)
Sub Category
Activity Tables (2,569)
Remove
24" x 48" Rectangular Activity Table - Gray Top Blue Edge Blue Standard Leg Ball Glide
Remove

      Items
24" x 48" Rectangular Activity Table - Gray Top Blue Edge Blue Standard Leg Ball Glide 24" x 48" Rectangular Activity Table - Gray Top Blue Edge Blue Standard Leg Ball Glide


24" x 48" Rectangular Activity Table - Gray Top Blue Edge Blue Standard Leg Ball Glide
24" x 48" Rectangular Activity Table - Gray Top Blue Edge Blue Standard Leg Ball Glide
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB505630
List Price $179.99    Save up to 35%
Quantity Discount
QTY Price
1-5 $121.95 ea.
6+ $116.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

24x48 Rect Activity Table Gray Top Blue Edge Blue Std Leg Ball Glide

Innovative school stack chair features molded seat with vented back has reinforced ribbing in back and under seat for strength, and 16-gauge tubular steel legs with steel lower back support. Full MIG welded frame. No penetration through the seat surface. Available with composite ball glides for durability and protection on hard floors and carpet or standard nylon swivel glides. Our school stack chairs QUICK-ship! Available in powder coated black legs. 16 gauge tubular steel legs. Non-Toxic, Safety Tested - CPSIA compliant. Easy to clean and sanitize. Adult Supervision Recommended

Product Specifications
LENGTH INCHES 24
WIDTH INCHES 48
HEIGHT INCHES 19 to 30
BRAND ECR4Kids®
TOP FINISH Gray Nebula
TOP BANDING COLOR Blue
SHAPE Rectangle
PACKAGE QUANTITY 1
LEG TYPE Standard
LEG COLOR Blue
LIMITED WARRANTY Limited Lifetime
MANUFACTURER PART NUMBER ELR-14107-GBL-SB
GLIDE TYPE Ball Glide


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
60x66 Horseshoe Activity Table Gray Top Ylw Edge Ylw Juvenile Leg Ball Glide

60x66 Horseshoe Activity Table Gray Top Ylw Edge Ylw Juvenile Leg Ball Glide

From $255.95
select
Qty: Add to Cart
48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

From $220.95
select
Qty: Add to Cart
36" Round Adj Activity Table Maple Top Green Edge Green Juvenile Leg Ball Glide

36" Round Adj Activity Table Maple Top Green Edge Green Juvenile Leg Ball Glide

From $131.95
select
Qty: Add to Cart
48" Clover Adj Activity Table Gray Top Green Edge Green Std Leg Swivel Glide

48" Clover Adj Activity Table Gray Top Green Edge Green Std Leg Swivel Glide

From $150.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)