Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,336 Items)
Sub Category
Activity Tables (2,569)
Remove
30" Round Hardwood Table and (2) Chairs Set
Remove

      Items
30" Round Hardwood Table and (2) Chairs Set 30" Round Hardwood Table and (2) Chairs Set


30" Round Hardwood Table and (2) Chairs Set
30" Round Hardwood Table and (2) Chairs Set
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB505341
List Price $169.99    Save up to 8%
Quantity Discount
QTY Price
1-5 $165.95 ea.
6+ $155.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

30" Round Hardwood Table and (2) Chairs Set

A classic edition to any classroom, playroom, library, or common area, this durable, solid hardwood table is attractive and built to last. Tabletops are beautiful, easy-to-clean, and have smooth, rounded edges for style and safety. Features a 3/4" thick hardwood tabletop, solid hardwood legs (1-3/4" square).

Product Specifications
LENGTH INCHES 30
WIDTH INCHES 30
HEIGHT INCHES 20
COLOR FINISH Natural
BRAND ECR4Kids®
PACKAGE QUANTITY 1
LIMITED WARRANTY Limited Lifetime
MANUFACTURER PART NUMBER ELR-22101


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
36" Round Adj Activity Table Maple Top Green Edge Green Juvenile Leg Ball Glide

36" Round Adj Activity Table Maple Top Green Edge Green Juvenile Leg Ball Glide

From $131.95
select
Qty: Add to Cart
48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

From $220.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)