Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,336 Items)
Sub Category
Activity Tables (2,569)
Remove
30" x 72" Rectangular Activity Table - Gray Top Blue Edge Blue Chunky Leg Ball Glide
Remove

      Items
30" x 72" Rectangular Activity Table - Gray Top Blue Edge Blue Chunky Leg Ball Glide 30" x 72" Rectangular Activity Table - Gray Top Blue Edge Blue Chunky Leg Ball Glide


30" x 72" Rectangular Activity Table - Gray Top Blue Edge Blue Chunky Leg Ball Glide
30" x 72" Rectangular Activity Table - Gray Top Blue Edge Blue Chunky Leg Ball Glide
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB505075
List Price $239.99    Save up to 28%
Quantity Discount
QTY Price
1-5 $179.95 ea.
6+ $171.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

30x72 Rect Activity Table Gray Top Blue Edge Blue Chunky Leg Ball Glide

Colorful resin tables that are as sturdy and resilient as comparable hardwood or laminate tables in the marketplace, but weighs 50% less! Table top has a fade-resistant, thermoplastic construction of recyclable Polyethylene that will not crack, chip or peel, and features a welded steel support frame underneath. Matching steel legs are available in 3 leg heights - 18", 20" and 22" High, and each are adjustable up to 3 cm (1-1/4 in). Smooth, rounded edges for safety. Easy to clean and sanitize. Available in 5 soft tone colors - Cornflower blue (BL), Spring Green (GN), Candy Red (RD), Canary Yellow (YE), Desert Sand (SD).

Product Specifications
LENGTH INCHES 30
WIDTH INCHES 72
HEIGHT INCHES 15 to 24
BRAND ECR4Kids®
TOP FINISH Gray Nebula
TOP BANDING COLOR Blue
SHAPE Rectangle
PACKAGE QUANTITY 1
LEG TYPE Chunky
LEG COLOR Blue
LIMITED WARRANTY Limited Lifetime
MANUFACTURER PART NUMBER ELR-14112-GBL-C
GLIDE TYPE Ball Glide


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
60x66 Horseshoe Activity Table Gray Top Ylw Edge Ylw Juvenile Leg Ball Glide

60x66 Horseshoe Activity Table Gray Top Ylw Edge Ylw Juvenile Leg Ball Glide

From $255.95
select
Qty: Add to Cart
48" Clover Adj Activity Table Gray Top Green Edge Green Std Leg Swivel Glide

48" Clover Adj Activity Table Gray Top Green Edge Green Std Leg Swivel Glide

From $150.95
select
Qty: Add to Cart
36" Round Adj Activity Table Maple Top Green Edge Green Juvenile Leg Ball Glide

36" Round Adj Activity Table Maple Top Green Edge Green Juvenile Leg Ball Glide

From $131.95
select
Qty: Add to Cart
48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

From $220.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)