Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® 48

Rollover image to zoom in

Click image to enlarge

See all 170 items in product family

ECR4Kids® 48" Square Adj Activity Table Green Top Black Edge Chunky Legs Ball Glide

Item #: WBB795330

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $229.99 Save up to 20%
Qty Price
1-5 $192.95 ea.
6+ $183.95 ea.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
ECR4Kids® 48" Square Adj Activity Table Green Top Black Edge Chunky Legs Ball Glide

Table tops feature stain-resistant and easy to clean laminate on both sides. Adjustable legs available in 3 different size ranges: Standard (19"-30"), Juvenile (15"-23"), Chunky (15"-24"). The stain resistant laminate top is easy to clean, and the edges are rounded for safety. Available with composite ball glides for durability and protection on hard floors and carpet or standard nylon swivel glides.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES48
  • HEIGHT INCHES15 to 24
  • TOP BANDING COLORBlack
  • LEG TYPEChunky
  • MANUFACTURERS PART NUMBERELR-14117-GNBK-C
  • ASSEMBLYUnassembled
  • DESCRIPTIONAdjustable Activity Table
  • LEG COLORBlack
  • LIMITED WARRANTY10 Years
  • TOP FINISHGreen
  • BRANDECR4Kids®
  • TOP CONSTRUCTIONLaminate
  • CERTIFIED/APPROVEDGreenGuard® Certified
  • GLIDE TYPEBall Glide
  • SHAPESquare

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.