Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide
See all 75 items in product family

48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

Item #: WBB504684

Sold By: globalindustrial.com

Expected ship date 02/03/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $310.00 Save up to 18%
Qty Price
1-5 $269.95 ea.
6+ $254.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

The ECR4Kids Kidney Adjustable Activity Table is perfect for the classroom, playroom, home, or office to create extra play or workspace. Table tops feature a double-sided, easy to clean laminate with rounded edges for safety. Upper table legs are powder coated tubular steel and lower legs are chrome plated and adjust in 1" increments. ECR4Kids Adjustable Activity Tables have achieved GREENGUARD [GOLD] Certification and are CPSIA-compliant for safety.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES72
    • HEIGHT INCHES15 to 23
    • TOP BANDING COLORMaple
    • PACKAGE QUANTITY1
    • LEG TYPEChild Height Adjustable
    • MANUFACTURERS PART NUMBERELR-14104-MMBK-TB
    • LIMITED WARRANTYLimited Lifetime
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORBlack
    • TOP CONSTRUCTIONLaminate
    • DESCRIPTIONActivity Table
    • TOP COLORMaple
    • GLIDE TYPEBall Glide
    • BRANDECR4Kids®
    • SHAPEKidney

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:27