Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,461 Items)
Sub Category
Activity Tables (2,569)
Remove
ECR4Kids® 60" Flower Adj Activity Table Gray Top Black Edge Standard Legs Ball Glide
Remove

      Items
ECR4Kids® 60" Flower Adj Activity Table Gray Top Black Edge Standard Legs Ball Glide ECR4Kids® 60" Flower Adj Activity Table Gray Top Black Edge Standard Legs Ball Glide


ECR4Kids® 60" Flower Adj Activity Table Gray Top Black Edge Standard Legs Ball Glide
ECR4Kids® 60" Flower Adj Activity Table Gray Top Black Edge Standard Legs Ball Glide ECR4Kids® 60" Flower Adj Activity Table Gray Top Black Edge Standard Legs Ball Glide ECR4Kids® 60" Flower Adj Activity Table Gray Top Black Edge Standard Legs Ball Glide  
see additional photos
ECR4Kids® 60" Flower Adj Activity Table Gray Top Black Edge Standard Legs Ball Glide
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB795393
List Price $299.99    Save up to 28%
Quantity Discount
QTY Price
1-5 $225.95 ea.
6+ $214.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

ECR4Kids® 60" Flower Adj Activity Table Gray Top Black Edge Standard Legs Ball Glide

Table tops feature stain-resistant and easy to clean laminate on both sides. Adjustable legs available in 3 different size ranges: Standard (19"-30"), Juvenile (15"-23"), Chunky (15"-24"). The stain resistant laminate top is easy to clean, and the edges are rounded for safety. Available with composite ball glides for durability and protection on hard floors and carpet or standard nylon swivel glides.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 60
HEIGHT INCHES 19 to 30
CERTIFIED/APPROVED GreenGuard® Certified
BRAND ECR4Kids®
TOP FINISH Gray
TOP CONSTRUCTION Laminate
TOP BANDING COLOR Black
SHAPE Flower
ASSEMBLY Unassembled
DESCRIPTION Adjustable Activity Table
LEG TYPE Standard
LEG COLOR Black
LIMITED WARRANTY 10 Years
MANUFACTURERS PART NUMBER ELR-14102-GBK-SB
GLIDE TYPE Ball Glide


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
60x66 Horseshoe Activity Table Gray Top Ylw Edge Ylw Juvenile Leg Ball Glide

60x66 Horseshoe Activity Table Gray Top Ylw Edge Ylw Juvenile Leg Ball Glide

From $255.95
select
Qty: Add to Cart
48" Square Adj Activity Table Maple Top Black Edge Black Std Leg Ball Glide

48" Square Adj Activity Table Maple Top Black Edge Black Std Leg Ball Glide

From $157.95
select
Qty: Add to Cart
36" Round Adj Activity Table Maple Top Green Edge Green Juvenile Leg Ball Glide

36" Round Adj Activity Table Maple Top Green Edge Green Juvenile Leg Ball Glide

From $131.95
select
Qty: Add to Cart
30" x 72" Rectangular Activity Table - Gray Top Blue Edge Blue Chunky Leg Ball Glide

30" x 72" Rectangular Activity Table - Gray Top Blue Edge Blue Chunky Leg Ball Glide

From $171.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)