Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60x66 Horseshoe Activity Table Gray Top Blue Edge Blue Chunky Leg Ball Glide
See all 59 items in product family

60x66 Horseshoe Activity Table Gray Top Blue Edge Blue Chunky Leg Ball Glide

Item #: WBB504688

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $400.00 Save up to 17%
Qty Price
1-5 $349.95 ea.
6+ $330.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
60x66 Horseshoe Activity Table Gray Top Blue Edge Blue Chunky Leg Ball Glide

ECR adjustable leg activity tables feature 1.125" thick tabletops with laminate on both the top and bottom. Color-coordinated powder-coated upper legs, edge banding, and your choice of Standard, Juvenile or Chunky Leg Style. Will not fade or discolor. Safe, non-toxic, stain-resistant and easy to clean.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES66
    • HEIGHT INCHES15 to 24
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURERS PART NUMBERELR-14103-GBL-C
    • TOP CONSTRUCTIONLaminate
    • SHAPEHorseshoe
    • LIMITED WARRANTYLimited Lifetime
    • TOP BANDING COLORBlue
    • TOP COLORGray
    • GLIDE TYPEBall Glide
    • DESCRIPTIONActivity Table
    • FRAME CONSTRUCTIONSteel
    • BRANDECR4Kids®
    • PACKAGE QUANTITY1
    • FRAME COLORBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!