Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,336 Items)
Sub Category
Activity Tables (2,569)
Remove
60x66 Horseshoe Activity Table Maple Top Maple Edge Ylw Std Leg Ball Glide
Remove

      Items
60x66 Horseshoe Activity Table Maple Top Maple Edge Ylw Std Leg Ball Glide 60x66 Horseshoe Activity Table Maple Top Maple Edge Ylw Std Leg Ball Glide


60x66 Horseshoe Activity Table Maple Top Maple Edge Ylw Std Leg Ball Glide
60x66 Horseshoe Activity Table Maple Top Maple Edge Ylw Std Leg Ball Glide
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB505347
List Price $399.99    Save up to 36%
Quantity Discount
QTY Price
1-5 $268.95 ea.
6+ $255.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

60x66 Horseshoe Activity Table Maple Top Maple Edge Ylw Std Leg Ball Glide

ECR uniquely designed Media Table tables with adjustable leg has 0.75" thick tabletops with laminate on both the top and bottom. Features a recessed central compartment for audio or computerized learning systems with a removable cover and cord management access. Eight storage cubbies built-in around tabletop are ideal for CD's, cassettes, headphones and accessories. Color-coordinated powder-coated upper legs, edge banding, and your choice of Standard, Juvenile or Chunky Leg Style. Will not fade or discolor. Safe, non-toxic, stain-resistant and easy to clean.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 66
HEIGHT INCHES 19 to 30
BRAND ECR4Kids®
TOP FINISH Maple
TOP BANDING COLOR Maple
SHAPE Horseshoe
PACKAGE QUANTITY 1
LEG TYPE Standard
LEG COLOR Yellow
LIMITED WARRANTY Limited Lifetime
MANUFACTURER PART NUMBER ELR-14103-MMYE-SB
GLIDE TYPE Ball Glide


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

48x72 Kidney Activity Table Maple Top Maple Edge Black Juvenile Leg Ball Glide

From $220.95
select
Qty: Add to Cart
30" x 72" Rectangular Activity Table - Gray Top Blue Edge Blue Chunky Leg Ball Glide

30" x 72" Rectangular Activity Table - Gray Top Blue Edge Blue Chunky Leg Ball Glide

From $171.95
select
Qty: Add to Cart
36" Round Adj Activity Table Maple Top Green Edge Green Juvenile Leg Ball Glide

36" Round Adj Activity Table Maple Top Green Edge Green Juvenile Leg Ball Glide

From $131.95
select
Qty: Add to Cart
48" Clover Adj Activity Table Gray Top Green Edge Green Std Leg Swivel Glide

48" Clover Adj Activity Table Gray Top Green Edge Green Std Leg Swivel Glide

From $150.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)