Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Activity Table, 36" Diameter, Round, Standard Adj. Height, Red - Pkg Qty 2
See all 64 items in product family

Activity Table, 36" Diameter, Round, Standard Adj. Height, Red - Pkg Qty 2

Item #: WBB437652

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$114.95 each

Sold in packages of 2

Qty Price
1-3 $229.90/ pkg.
3+ $209.90/ pkg.
Product Information
Product Q&A
Accessories
Activity Table, 36" Diameter, Round, Standard Adj. Height, Red

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Standard table height adjusts from 20-1/2" - 29-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES20-1/2 to 29-1/2
    • COLOR FINISHRed
    • PACKAGE QUANTITY2
    • LEG TYPEStandard
    • MANUFACTURER PART NUMBERF536CR-R/L2000BKX
    • TOP CONSTRUCTION1-1/8" Thick High Pressure Laminate
    • FRAME COLORBlack/Chrome
    • SHAPERound
    • CAPACITY LBS300
    • BRANDAllied
    • FRAME CONSTRUCTIONSteel
    • LIMITED WARRANTY30 Years

Customers Who Viewed This Also Viewed