Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 80 items in product family

Activity Table, 36" X 36", Square, Juvenile Adj. Height, Gray Nebula - Pkg Qty 2

Item #: WBB440182

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$109.95 each

Sold in packages of 2

qty Price
1-3 $219.90/ pkg.
3+ $201.90/ pkg.
Add to list
Product Information
Product Q&A
Accessories
Activity Table, 36" x 36", Square, Juvenile Adj. Height, Gray Nebula

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Juvenile table height adjusts from 15" - 24-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES36
  • HEIGHT INCHES15 to 24-1/2
  • COLOR FINISHGray Nebula
  • PACKAGE QUANTITY2
  • LEG TYPEJuvenile
  • MANUFACTURER PART NUMBERF53636-GN/L2200
  • SHAPESquare
  • CAPACITYSeats 4
  • TOP CONSTRUCTION1-1/8" Thick High Pressure Laminate
  • FRAME CONSTRUCTIONSteel
  • CAPACITY LBS300
  • BRANDAllied
  • FRAME COLORBlack/Chrome
  • LIMITED WARRANTY30 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.