Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,756 Items)
Sub Category
Activity Tables (2,569)
Remove
Activity Table, 36" x 36", Square, Standard Adj. Height, Walnut
Remove

      Items
Activity Table, 36" x 36", Square, Standard Adj. Height, Walnut Activity Table, 36" x 36", Square, Standard Adj. Height, Walnut


Activity Table, 36" x 36", Square, Standard Adj. Height, Walnut
Email This Page Printer Friendly Version
Activity Table, 36" x 36", Square, Standard Adj. Height, Walnut
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB440206
Quantity Discount
QTY Price
1-5 $106.95 ea.
6+ $97.95 ea.
(Sold in qty of 2, starting at $213.90/pkg)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Activity Table, 36" x 36", Square, Standard Adj. Height, Walnut

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Standard table height adjusts from 20-1/2" - 29-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 36
HEIGHT INCHES 20-1/2 to 29-1/2
COLOR FINISH Walnut
CAPACITY LBS 300
CAPACITY Seats 4
BRAND Allied
FRAME CONSTRUCTION Steel
FRAME COLOR Black/Chrome
TOP CONSTRUCTION 1-1/8" Thick High Pressure Laminate
SHAPE Square
PACKAGE QUANTITY 2
LEG TYPE Standard
LIMITED WARRANTY 30 Years
MANUFACTURER PART NUMBER F53636-W/L2000BKX


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Merion Vented Stackable Chairs - Burgundy

Merion Vented Stackable Chairs - Burgundy

FREE Shipping
From $29.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Oakmont Plastic Stackable Chair - Blue

Oakmont Plastic Stackable Chair - Blue

From $31.95
select
Qty: Add to Cart
Mobile LCD Computer Workstation

Mobile LCD Computer Workstation

From $289.95
select
Qty: Add to Cart
Multifunction Mesh Back Fabric Upholstered Seat Office Chair

Multifunction Mesh Back Fabric Upholstered Seat Office Chair

From $153.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)