Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ADA Activity Table - Rectangle -  36" X 72",  Adj. Height, Gray Nebula
See all 37 items in product family

ADA Activity Table - Rectangle - 36" X 72", Adj. Height, Gray Nebula

Item #: WBB437349

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $219.95
Product Information
Customer Review
Product Q&A
Accessories
Activity Table, 36" X 72", Rectangle, ADA Compliant Adj. Height, Gray Nebula

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. ADA Compliant table height adjusts from 26-1/2" - 35-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

All Products are Made to Order and Made in the USA.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES26-1/2 to 35-1/2
    • TOP BANDING COLORBlack
    • PACKAGE QUANTITY1
    • LEG TYPEADA Compliant
    • MANUFACTURERS PART NUMBERF53672-GN/L20HR
    • LIMITED WARRANTY30 Years
    • SHAPERectangle
    • DESCRIPTIONActivity Table
    • FRAME CONSTRUCTIONSteel
    • TOP COLORGray
    • BRANDAllied Plastics
    • FRAME COLORBlack/Chrome
    • TOP CONSTRUCTIONLaminate
    • CAPACITY LBS300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:62