Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ADA Activity Table - Octagon - 48" Diameter, Adj. Height, Gray Nebula
See all 20 items in product family

ADA Activity Table - Octagon - 48" Diameter, Adj. Height, Gray Nebula

Item #: WBB440166

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 198.95
Product Information
Customer Review
Product Q&A
Accessories
Activity Table, 48" Diameter, Octagon, ADA Compliant Adj. Height, Gray Nebula

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. ADA Compliant table height adjusts from 26-1/2" - 35-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

All Products are Made to Order and Made in the USA.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES26-1/2 to 35-1/2
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURERS PART NUMBERF548OT-GN/L20HR
    • TOP BANDING COLORBlack
    • LIMITED WARRANTY30 Years
    • SHAPEOctagon
    • FRAME CONSTRUCTIONSteel
    • CAPACITY LBS300
    • BRANDAllied Plastics
    • FRAME COLORBlack/Chrome
    • PACKAGE QUANTITY1
    • DESCRIPTIONActivity Table
    • TOP CONSTRUCTIONLaminate
    • TOP COLORGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!