Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,336 Items)
Sub Category
Activity Tables (2,569)
Remove
Virco® 48TRAP60LO Activity Table w/ Short Adj. Legs, 60" Trapezoid, Black Frame/Gray Top
Remove

      Items
Virco® 48TRAP60LO Activity Table w/ Short Adj. Legs, 60" Trapezoid, Black Frame/Gray Top Virco® 48TRAP60LO Activity Table w/ Short Adj. Legs, 60" Trapezoid, Black Frame/Gray Top


Virco® 48TRAP60LO Activity Table w/ Short Adj. Legs, 60" Trapezoid, Black Frame/Gray Top
Virco® 48TRAP60LO Activity Table w/ Short Adj. Legs, 60" Trapezoid, Black Frame/Gray Top
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB168847
Quantity Discount
QTY Price
1-5 $147.95 ea.
6+ $138.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Virco® 48TRAP60LO Activity Table with Short Adjustable Legs

Versatile 4000 Series activity tables are at your service with the adjustable leg model. At home in classrooms, training rooms, workrooms and mailrooms, this table is especially great for cooperative learning environments. Sturdy 1-1/8" thick table top features a Gray Nebula high-pressure laminate finish. Table edges are cushioned with protective Black T-mold banding. Adjustable tubular steel legs let you adjust top height from 17" to 25" in 1" increments. Black finished frame. 60" trapezoid table top.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 30
HEIGHT INCHES 17 to 25
COLOR FINISH Gray Nebula
BRAND Virco®
SURFACE Laminate
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 48TRAP60LOGRY091BLK01BLK01
TYPE 4000 Series Activity Table
TOP BANDING COLOR Black
TOP CONSTRUCTION Laminate
STYLE Trapezoid
SHAPE Trapezoid
LEG TYPE Short Adjustable


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Virco® UBOOK Book Box for 4000 Series Tables

Virco® UBOOK Book Box for 4000 Series Tables

From $10.95
select
Qty: Add to Cart
Merion Vented Stackable Chair - Black

Merion Vented Stackable Chair - Black

FREE Shipping
From $29.95
select
Qty: Add to Cart
Extra Value Mobile Coat Rack (Hangers Sold Separately)

Extra Value Mobile Coat Rack (Hangers Sold Separately)

From $82.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)