Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Activity Tables, 48"L x 30"W, Juvenile Height, Rectangular - Green

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Activity Tables, 48"L x 30"W, Juvenile Height, Rectangular - Green

Item #: WBB935827

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 142.95
Product Information
Customer Review
Product Q&A
Accessories
Activity Tables, 48"L x 30"W, Juvenile Height, Rectangular - Green

Built for heaviest School, Nursery and Kindergarten use. Your best buy for long life and durability. 1/4" thick High - Pressure Laminate Top on industrial density particle board core with Backer Sheet and additionasl bracing on larger sizes. NOT MELAMINE. Pre attached Leg Brackets for fast assembly, Oversize Hairpin Brace on Legs, Shouldered Set Screw for added safety and strength, SpeedWrench for fast, eash height adjustments. STANDARD LEG adjusts from 21" to 30" in 1" increments for Elementrary School to Adult, SHORT LEG adjusts from 16" to 25" in 1" increments for pre - school through elementary school. NOTE: Standard Leg will ship if no preference is indicated. All Colors are Custom Built to Order, and ship in 3 - 5 Business Days.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES16 to 25
    • LEG TYPEChild Height Adjustable
    • MANUFACTURERS PART NUMBERA3048-REC-S-39
    • FRAME CONSTRUCTIONSteel
    • TOP BANDING COLORBlack
    • ASSEMBLYYes
    • TOP COLORGreen
    • BRANDCorrell
    • SHAPERectangle
    • DESCRIPTIONActivity Table
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORBlack/Chrome
    • LIMITED WARRANTY5-Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!