Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,487 Items)
Sub Category
Activity Tables (2,618)
Remove
MarkerBoard Activity Table 30" x 72" Rectangle, ADA Compliant Adjustable Height
Remove

      Items
MarkerBoard Activity Table 30" x 72" Rectangle, ADA Compliant Adjustable Height MarkerBoard Activity Table 30" x 72" Rectangle, ADA Compliant Adjustable Height


MarkerBoard Activity Table 30" x 72" Rectangle, ADA Compliant Adjustable Height
MarkerBoard Activity Table      
see additional photos
MarkerBoard Activity Table 30" x 72" Rectangle, ADA Compliant Adjustable Height
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WB277109
Quantity Discount
QTY Price
1-5 $194.95 ea.
6+ $182.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

HEIGHT ADJUSTABLE MARKERBOARD ACTIVITY TABLES
30" x 72" Rectangular Table - ADA-Compliant Height Adjustment Range
These activity tables feature a markerboard work surface that is perfect for classrooms and easy to clean. Activity tables feature a 1-1/8" thick high pressure laminate table top with a dry-erase markerboard surface for easy wipe on / wipe off marker use. Table top has black vinyl T-mold edging for safety. Ideal for guided groups and small classrooms. Particleboard top is covered with high pressure, dry-erase white laminate that is scratch, stain and mar resistant. Easy assembly.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 30
HEIGHT INCHES 26-1/2 to 35-1/2
COLOR FINISH High-Gloss White
CAPACITY LBS 300
BRAND Allied
FRAME CONSTRUCTION Steel
FRAME COLOR Black/Chrome
TOP CONSTRUCTION 1-1/8" Thick High Pressure Dry-Erase Laminate
SHAPE Rectangle
PACKAGE QUANTITY 1
LEG TYPE ADA Compliant
LIMITED WARRANTY 30 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Mobile Security LCD Computer Cabinet Black

Mobile Security LCD Computer Cabinet Black

From $249.00
After Mail-In-Rebate
select
Qty: Add to Cart
Multifunction Mesh Back Fabric Upholstered Seat Office Chair

Multifunction Mesh Back Fabric Upholstered Seat Office Chair

From $153.00
select
Qty: Add to Cart
Mobile LCD Computer Workstation

Mobile LCD Computer Workstation

From $289.95
select
Qty: Add to Cart
Padded Vinyl Folding Chair - Black

Padded Vinyl Folding Chair - Black

From $21.49
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)