Activity Tables
Availability
Type
Shape
Length Range (in)
Brand
Top Material
Leg Type
Top Color Family
Width
Height
Color
Price
Height
22-1/4 to 37-1/4 in
Width
30 in
Length
72 in
Top Color Family
Black
Height
29 in
Width
30 in
Length
60 in
Top Color Family
White
Height
22-1/4 to 37-1/4 in
Width
30 in
Length
48 in
Top Color Family
Black
Height
19 - 29 in
Width
30 in
Length
60 in
Top Color Family
White
Height
19 - 29 in
Width
60 in
Length
60 in
Top Color Family
Blue
Height
22-1/4 to 37-1/4 in
Width
24 in
Length
72 in
Top Color Family
Black
Height
22.25 - 37.25 in
Width
48 in
Length
24 in
Top Color Family
Charcoal
Height
22.25 - 37.25 in
Width
72 in
Length
30 in
Top Color Family
Charcoal
Height
29-1/2 in
Width
30 in
Length
72 in
Top Color Family
Gray
Height
19 - 29 in
Width
30 in
Length
60 in
Top Color Family
Maple
Height
22-1/4 to 37-1/4 in
Width
30 in
Length
60 in
Top Color Family
Black
Height
26-1/2 - 35-1/2 in
Width
48 in
Length
48 in
Top Color Family
White
Height
22-1/4 to 37-1/4 in
Width
24 in
Length
48 in
Top Color Family
Black
Safco® Jurni Multi-Purpose Table with Post Legs & Glides, 72"L x 24"W x 29"H, Fusion Maple
Height
29 in
Width
24 in
Length
72 in
Top Color Family
Tan
Height
29 in
Length
72 in
Top Color Family
Oak
Shape
Rectangle
Height
22-1/4 - 37-1/4 in
Top Color Family
Butcherblock
Shape
Rectangle
Leg Type
Height Adjustable
Height
24 - 31 in
Width
72 in
Length
30 in
Top Color Family
Oak
Allied Plastics Computer and Activity Table - Adjustable Height - 72" x 36" - Walnut
Height
22 to 30 in
Width
36 in
Length
72 in
Top Color Family
Walnut
Height
22-1/4 - 37-1/4 in
Top Color Family
Butcherblock
Shape
Rectangle
Leg Type
Height Adjustable
Height
22-1/2 to 37-1/2 in
Width
42 in
Length
60 in
Top Color Family
Maple
NPS® Heavy Duty Table, Standard Height, Butcherblock Top, 72"L x 30"W x 30"H, Maple/Black Frame
Height
30 in
Width
30 in
Length
72 in
Top Color Family
Maple
Safco® Jurni Multi-Purpose Table with T-Legs & Glides, 60"L x 24"W x 29"H, Designer White
Height
29 in
Width
24 in
Length
60 in
Top Color Family
White
Height
19 - 29 in
Width
36 in
Length
72 in
Top Color Family
Maple
Height
22.25 - 37.25 in
Width
72 in
Length
24 in
Top Color Family
Charcoal
Height
14-1/2 - 23-3/4 in
Width
24 in
Length
24 in
Top Color Family
Green
Height
30 in
Length
60 in
Top Color Family
Gray
Shape
Rectangle
Height
19 - 29 in
Width
36 in
Length
72 in
Top Color Family
White
Height
27-1/2 to 42 in
Width
31-1/2 in
Length
31-1/2 in
Top Color Family
Natural
Height
14-1/2 - 23-3/4 in
Width
24 in
Length
24 in
Top Color Family
Blue
Safco® Jurni Multi-Purpose Table with T-Legs & Glides, 72"L x 24"W x 29"H, Designer White
Height
29 in
Width
24 in
Length
72 in
Top Color Family
White
Height
29 in
Length
60 in
Top Color Family
Oak
Shape
Rectangle
NPS® Heavy Duty Table, Standard Height, Whiteboard Top, 72"L x 30"W x 30"H, White
Height
30 in
Width
30 in
Length
72 in
Top Color Family
White
Allied Plastics Computer and Activity Table - Adjustable Height - 72" x 30" - Walnut
Height
22 to 30 in
Width
30 in
Length
72 in
Top Color Family
Walnut
Height
17 - 25 in
Width
24 in
Length
48 in
Top Color Family
Gray
Height
29 in
Top Color Family
Walnut
Shape
Rectangle
Height
22-1/4 - 37-1/4 in
Length
72 in
Top Color Family
Butcherblock
Shape
Rectangle
NPS® Heavy Duty Table, Adj. Height, Butcherblock Top, 72"L x 30"W x 22-1/4"-37-1/4"H, Maple
Height
22-1/4 - 37-1/4 in
Width
30 in
Length
72 in
Top Color Family
Maple
Height
29-1/2 in
Width
30 in
Length
60 in
Top Color Family
Cherry
Height
19 - 29 in
Width
60 in
Length
60 in
Top Color Family
Walnut
Allied Plastics Computer and Activity Table - Adjustable Height - 72" x 36" - Gray
Height
22 to 30 in
Width
36 in
Length
72 in
Top Color Family
Gray
Height
22.25 - 37.25 in
Width
60 in
Length
30 in
Top Color Family
Charcoal