Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,336 Items)
Sub Category
Activity Tables (2,569)
Remove
Utility Table 40" W x 20" D x 24 - 36" H Putty with Oak Top
Remove

      Items
Utility Table 40" W x 20" D x 24 - 36" H Putty with Oak Top Utility Table 40" W x 20" D x 24 - 36" H Putty with Oak Top


Utility Table 40" W x 20" D x 24 - 36" H Putty with Oak Top
Utility Table 40" W x 20" D x 24 - 36" H Putty with Oak Top
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WB277331PY
Quantity Discount
QTY Price
1-5 $109.95 ea.
6+ $103.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SANDUSKY UTILITY TABLES
Utility Table 40"W x 20"D - Putty Border With Oak-Colored Top
Sandusky Utility Tables are ideal for classrooms, offices and more. Tables are made with a oak-colored laminate top and a putty-colored border. Steel apron is made with a powder coat finish for added durability. The chrome-plated tubular square legs come with adjustable floor glides. Table legs are adjustable at 1" increments and range from 24" to 36" in height. Table top measures 40"W x 20"D.

Product Specifications
WIDTH INCHES 40
DEPTH INCHES 20
HEIGHT INCHES 24 - 36
BRAND Sandusky
FRAME CONSTRUCTION Steel
FRAME COLOR Chrome
TOP FINISH Laminate
TOP COLOR Putty/Oak
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER AT4020-PU


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Multifunction Mesh Back Fabric Upholstered Seat Office Chair

Multifunction Mesh Back Fabric Upholstered Seat Office Chair

From $153.00
select
Qty: Add to Cart
Mobile LCD Computer Workstation

Mobile LCD Computer Workstation

From $289.95
select
Qty: Add to Cart
Oakmont Plastic Stackable Chair - Blue

Oakmont Plastic Stackable Chair - Blue

From $31.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)