Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Utility Table 60" W x 30" D x 24 - 36"H Putty with Oak Top
See all 8 items in product family

Utility Table 60" W x 30" D x 24 - 36"H Putty with Oak Top

Item #: WB277333PY

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $230.95 ea.
6+ $214.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
SANDUSKY UTILITY TABLES
Utility Table 60"W x 30"D - Putty Border With Oak-Colored Top
Sandusky Utility Tables are ideal for classrooms, offices and more. Tables are made with a oak-colored laminate top and a putty-colored border. Steel apron is made with a powder coat finish for added durability. The chrome-plated tubular square legs come with adjustable floor glides. Table legs are adjustable at 1" increments and range from 24" to 36" in height. Table top measures 60"W x 30"D.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES24 - 36
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURERS PART NUMBERAT6030-PU
    • FRAME CONSTRUCTIONSteel
    • TOP CONSTRUCTIONLaminate
    • BRANDSandusky Lee
    • FRAME COLORChrome
    • DESCRIPTIONUtility Table
    • PACKAGE QUANTITY1
    • TOP BANDING COLORBlack
    • TOP COLORPutty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!