Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36"W Freestanding Coat Rack, Sandstone
See all 46 items in product family

36"W Freestanding Coat Rack, Sandstone

Item #: WBB517485

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $425.00 Save up to 41%
Qty Price
1-2 $280.95 ea.
3+ $250.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
36W Freestanding Coat Rack, Sandstone

Hanger Style Single Sided Floor Rack-All powder-coated steel construction with 1 nickel chrome hanger bar, capacity-5 hangers per foot.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18-3/8
    • HEIGHT INCHES61
    • COLOR FINISHSandstone
    • BRANDMagnuson Group
    • CONSTRUCTIONSteel
    • DESCRIPTION1 Shelf Coat Rack
    • MANUFACTURERS PART NUMBERDSF3H-SS
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEFreestanding Coat Racks

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Exactly as described. Well-built

Your review: This is one of those products that you get what you expect. It is easy enough to put together and quite sturdy/well-built. It seemed a bit expensive, but you get what you pay for.

Is this review helpful?

Coat Rack

Your review: Just what I was looking for and it took less tan 10 minutes to assemble

Is this review helpful?

Coat Rack

Your review: This coat rack is extremely well-built and sturdy. I had no trouble putting it together. I ordered sandstone and the box says sandstone but the color is really gray.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!