Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown without Wheel Casters

36"W Freestanding Coat Rack with Casters, Medium Gray
See all 49 items in product family

36"W Freestanding Coat Rack with Casters, Medium Gray

Item #: WBB517493

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $542.00 Save up to 36%
Qty Price
1-2
$357.95 ea.
3+ $346.95 ea.
Product Information
Product Q&A
Accessories
36W Freestanding Coat Rack with Casters, Medium Gray

Hanger Style Single Sided Floor Rack with casters-All powder-coated steel construction with 1 nickel chrome hanger bar, capacity-5 hangers per foot. The rack comes with set of (4) 2-1/2" double wheel locking casters with spacer bar and shock bracing.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18-3/8
    • HEIGHT INCHES64
    • COLOR FINISHGray
    • BRANDMagnuson Group
    • CONSTRUCTIONSteel
    • DESCRIPTION1 Shelf Coat Rack
    • MANUFACTURERS PART NUMBERDSF3H/CBA36-MG
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEFreestanding Coat Racks
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.