Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48"W Freestanding Coat Rack, Black
See all 46 items in product family

48"W Freestanding Coat Rack, Black

Item #: WBB517491

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $453.00 Save up to 41%
Qty Price
1-2 $299.95 ea.
3+ $267.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
48W Freestanding Coat Rack, Black

Hanger Style Single Sided Floor Rack-All powder-coated steel construction with 1 nickel chrome hanger bar, capacity-5 hangers per foot.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES18-3/8
    • HEIGHT INCHES61
    • COLOR FINISHBlack
    • BRANDMagnuson Group
    • CONSTRUCTIONSteel
    • DESCRIPTION1 Shelf Coat Rack
    • MANUFACTURERS PART NUMBERDSF4H-BK
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEFreestanding Coat Racks

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Coat Rack

Your review: Easy to put together. Very sturdy. Great value for the money.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

how do i install the wheel into the post. it does not fit. i cannot push it in??

Question Asked By: Stuart , September 12, 2014

+ View 2 Answers

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed