Activity Tables
Availability
Type
Shape
Brand
Leg Type
Length Range (in)
Top Material
Top Color Family
Width
Height
Color
Price
Height
22-1/4 to 37-1/4 in
Width
30 in
Length
72 in
Top Color Family
Black
Height
19 - 29 in
Width
30 in
Length
60 in
Top Color Family
White
Height
22-1/4 to 37-1/4 in
Width
30 in
Length
48 in
Top Color Family
Black
Height
22-1/2 to 37-1/2 in
Width
42 in
Length
60 in
Top Color Family
Gray
Height
19 - 29 in
Width
30 in
Length
60 in
Top Color Family
Maple
Height
19 - 29 in
Width
36 in
Length
72 in
Top Color Family
Blue
Virco® Activity Table w/ Adjustable Legs - 24" x 36" - Rectangle - Black Frame/Gray Top
Height
22 - 30 in
Width
24 in
Length
36 in
Top Color Family
Gray
Height
22.25 - 37.25 in
Width
48 in
Length
24 in
Top Color Family
Charcoal
Height
29-1/2 in
Width
30 in
Length
72 in
Top Color Family
Gray
Height
22.25 - 37.25 in
Width
60 in
Length
24 in
Top Color Family
Walnut
Allied Plastics Computer and Activity Table - Adjustable Height - 72" x 36" - Walnut
Height
22 to 30 in
Width
36 in
Length
72 in
Top Color Family
Walnut
Height
26-1/2 - 35-1/2 in
Width
48 in
Length
48 in
Top Color Family
White
Height
29 in
Length
72 in
Top Color Family
Oak
Shape
Rectangle
Height
17 - 25 in
Width
24 in
Length
48 in
Top Color Family
Gray
Height
24 - 31 in
Width
48 in
Length
72 in
Top Color Family
Oak
Height
22-1/4 to 37-1/4 in
Width
24 in
Length
72 in
Top Color Family
Black
Height
22-1/4 - 37-1/4 in
Top Color Family
Butcherblock
Shape
Rectangle
Leg Type
Height Adjustable
Height
29 in
Length
60 in
Top Color Family
Oak
Shape
Rectangle
Height
19 - 29 in
Width
60 in
Length
60 in
Top Color Family
Blue
Height
19 - 29 in
Width
36 in
Length
72 in
Top Color Family
White
Height
30 in
Width
72 in
Length
42 in
Height
29 in
Top Color Family
Walnut
Shape
Rectangle
Allied Plastics Computer and Activity Table - Adjustable Height - 72" x 36" - Gray
Height
22 to 30 in
Width
36 in
Length
72 in
Top Color Family
Gray
Height
29-1/2 in
Width
20 in
Length
40 in
Top Color Family
Walnut
Height
15 - 24-1/2 in
Width
48 in
Length
48 in
Top Color Family
White
Height
29 in
Width
30 in
Length
60 in
Top Color Family
Black
NPS® Heavy Duty Table, Adj. Height, Butcherblock Top, 72"L x 30"W x 22-1/4"-37-1/4"H, Maple
Height
22-1/4 - 37-1/4 in
Width
30 in
Length
72 in
Top Color Family
Maple
Height
15 - 24 in
Width
24 in
Length
36 in
Top Color Family
Maple
Safco® Jurni Multi-Purpose Table with T-Legs & Glides, 60"L x 24"W x 29"H, Designer White
Height
29 in
Width
24 in
Length
60 in
Top Color Family
White
Height
20-1/2 - 29-1/2 in
Width
24 in
Length
36 in
Top Color Family
White
Height
22-1/4 to 37-1/4 in
Width
30 in
Length
60 in
Top Color Family
Black
NPS® Heavy Duty Table, Standard Height, Butcherblock Top, 72"L x 30"W x 30"H, Maple/Gray Frame
Height
30 in
Width
30 in
Length
72 in
Top Color Family
Maple
Height
22-1/4 - 37-1/4 in
Top Color Family
Butcherblock
Shape
Rectangle
Leg Type
Height Adjustable
Height
19 - 29 in
Width
36 in
Length
72 in
Top Color Family
Maple
Height
15 - 24 in
Width
24 in
Length
36 in
Top Color Family
Oak
Height
24 - 31 in
Width
48 in
Length
48 in
Top Color Family
Gray
Height
24 - 31 in
Width
48 in
Length
48 in
Top Color Family
Gray
Height
24 - 31 in
Width
72 in
Length
30 in
Top Color Family
Oak
Height
14-1/2 - 23-3/4 in
Width
24 in
Length
24 in
Top Color Family
Green
Height
27-1/2 to 42 in
Width
31-1/2 in
Length
31-1/2 in
Top Color Family
Natural
Height
14-1/2 - 23-3/4 in
Width
24 in
Length
24 in
Top Color Family
Blue