Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Art and Projects Table, 30" x 60" Laminated Top

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Art and Projects Table, 30" x 60" Laminated Top

Item #: WB277376

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 517.00
Product Information
Customer Review
Product Q&A
Accessories
Art and Projects Table, 30" x 60" Laminated Top

This extra heavy-duty art and projects table is constructed of premium quality hardwood with mortise and tenon, draw-bolt construction offering exceptional strength and value. Fusion maple high-pressure laminate provides durability and allows for quick and easy cleanup. Comes complete with adjustable floor glides for easy and fast leveling.

All Products are Made to Order and Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES30
    • CONSTRUCTIONSolid hardwood, mortise and tenon, draw-bolt
    • COLOR FINISHNatural
    • MANUFACTURERS PART NUMBERAT3060FM
    • MANUFACTURER PART NUMBERAT3060FM
    • ASSEMBLYMinimal
    • CAPACITY LBS500
    • FRAME CONSTRUCTIONSolid hardwood, draw-bolt
    • TOP CONSTRUCTIONLaminated Top
    • BRANDAllied Plastics
    • LIMITED WARRANTY30 Years
    • FRAME COLORNatural

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed