Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,461 Items)
Sub Category
Art & Technical (678)
Remove
Art and Projects Table, 42" x 72" Hardwood Top
Remove

      Items
Art and Projects Table, 42" x 72" Hardwood Top Art and Projects Table, 42" x 72" Hardwood Top


Art and Projects Table, 42" x 72" Hardwood Top
Art and Projects Table, 42" x 72" Hardwood Top
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB277380
Quantity Discount
QTY Price
1-5 $902.00 ea.
6+ $850.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Art and Projects Table, 42" x 72" Hardwood Top

This is the ultimate in heavy-duty art and projects tables. Offering exceptional strength and value, it is constructed of premium quality hardwood with mortise and tenon and draw-bolt construction. The 1-3/4" thick solid hardwood top provides superior durability and long-lasting good looks. Comes complete with adjustable floor glides for easy and fast leveling.
Product Specifications
WIDTH INCHES 72
DEPTH INCHES 42
HEIGHT INCHES 30
CONSTRUCTION Solid hardwood, mortise and tenon, draw-bolt
COLOR FINISH Natural
CAPACITY LBS 500
BRAND Allied
FRAME CONSTRUCTION Solid hardwood, draw-bolt
FRAME COLOR Natural
TOP CONSTRUCTION Solid Hardwood Top
ASSEMBLY Minimal
LIMITED WARRANTY 30 Year
MANUFACTURER PART NUMBER AT4272HM


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
24" High Hardwood Stool

24" High Hardwood Stool

From $66.95
select
Qty: Add to Cart
Activity Table, 48" Diameter, Round, Standard Adj. Height, Light Oak

Activity Table, 48" Diameter, Round, Standard Adj. Height, Light Oak

From $131.95
select
Qty: Add to Cart
Budget Science Table - Chemical Resistant Top 30X60

Budget Science Table - Chemical Resistant Top 30X60

From $230.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)