Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Art Bench 17"L x 12"W

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Art Bench 17"L x 12"W

Item #: WBB235506

Sold By: globalindustrial.com

Usually ships in 32 to 35 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $214.00 Save up to 36%
Qty Price
1-2 $145.95 ea.
3+ $137.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
This sturdy bench can be used in art rooms, libraries and wherever you want a solid place for people to sit. The unit is made of 3/4" solid maple. A built in shelf provides a handy place to store books and papers. Finished with an earth-friendly UV finish. 17"W x 12"D x 17"H Overall.

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES12
    • HEIGHT INCHES17
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERAB
    • FRAME CONSTRUCTIONMaple
    • DESCRIPTIONArt Bench
    • FRAME COLORMaple
    • BRANDDiversified Woodcrafts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed