Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,487 Items)
Sub Category
Art & Technical (678)
Remove
Dual Adjustment Drafting Table - 60"W Birch
Remove

      Items
Dual Adjustment Drafting Table - 60"W Birch Dual Adjustment Drafting Table - 60"W Birch


Dual Adjustment Drafting Table - 60"W Birch
Dual Adjustment Drafting Table - 60"W Birch
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB169587
Price: $813.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dual Adjustment Drawing Table is Perfect for Changing Environment.

A locking cam handle allows the table to tilt to 88 ° while allowing you to raise or lower the table based upon your individual needs. Top is height adjustable between 31-3/4" and 44-3/4". The work surface is constructed of thermally fused melamine with steel end cleats and paper apron. 60"W x 37-1/2"D x 44-3/4H overall. Wooden top with black finished base.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 37-1/2
HEIGHT INCHES 31-3/4 To 44-3/4
CONSTRUCTION Steel Base And Laminate Top
COLOR FINISH Black Base with Birch Top
BRAND Mayline®
DESCRIPTION Dual Adjustment Drafting Table
MANUFACTURERS PART NUMBER 3760


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Ergonomic Work Stand - 5 Blade Style

Ergonomic Work Stand - 5 Blade Style

From $69.00
select
Qty: Add to Cart
Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

FREE Shipping
From $92.00
select
Qty: Add to Cart
Pivot Mobile Rack with 12 Hangers

Pivot Mobile Rack with 12 Hangers

From $261.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)